Appleton X75-M Conduit Body, Type X, 3/4", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X75-M
  • Rexel Part Number:

    22272
  • UPC:

    781381745802

Conduit Body, Type: X, FM35, Size: 3/4", Material: Malleable Iron.

$ 20.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X75-M

Rexel Part # 22272

UPC 781381745802

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 35

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch