Hubbell-Killark OX-6 Conduit Body, Type: X, Size: 2", Duraloy 5 Series, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OX-6
  • Rexel Part Number:

    402605
  • UPC:

    783936550060

Conduit Body, Type: X, Size: 2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

$ 120.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OX-6

Rexel Part # 402605

UPC 783936550060

UNSPSC 39131708

Diameter 2 in

Family / Style 5 Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch