Plasti-Bond PRHX28 3/4 Form 8 X Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHX28
  • Rexel Part Number:

    255362
  • UPC:

    784011204403

3/4 Inch Form 8, Type X Conduit Body, Material: PVC Coated Ferrous Metal.

$ 85.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHX28

Rexel Part # 255362

UPC 784011204403

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch