Ocal X38 Conduit Body, Type X, Size: 1", Form 8, Material: Iron Alloy

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    X38
  • Rexel Part Number:

    254959
  • UPC:

    786210166360

Conduit Body, Type X, Size: 1 Inch, Form 8, Material: Iron Alloy

$ 55.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # X38

Rexel Part # 254959

UPC 786210166360

UNSPSC 39131708

Diameter 1 in

Family / Style Form 8

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch