Arlington 932 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1", Aluminum

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    932
  • Rexel Part Number:

    5026
  • UPC:

    018997179029

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 2,679.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 932

Rexel Part # 5026

UPC 018997179029

UNSPSC 39131708

Diameter 1 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch