Arlington 932NM Conduit Body, Type: Universal, Size: 1", Material: PVC

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    932NM
  • Rexel Part Number:

    27505
  • UPC:

    018997125026

Conduit Body, Type: Universal (C, LB, LL, LR, T), Size: 1", Material: PVC. Includes: Cover & Gasket.

$ 545.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 932NM

Rexel Part # 27505

UPC 018997125026

UNSPSC 39121311

Diameter 1 in

Material PVC

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch