Arlington 935NM Conduit Body, Type: Universal, Size: 2", Material: PVC

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    935NM
  • Rexel Part Number:

    27488
  • UPC:

    018997125057

Conduit Body, Type: Universal (C, LB, LL, LR, T), Size: 2", Material: PVC. Includes: Cover & Gasket.

$ 1,762.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 935NM

Rexel Part # 27488

UPC 018997125057

UNSPSC 39121311

Diameter 2 in

Material PVC

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch