Arlington 936 2-1/2" Universal Conduit Body, Aluminum

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    936
  • Rexel Part Number:

    5114
  • UPC:

    018997179067

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 2-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 19,464.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 936

Rexel Part # 5114

UPC 018997179067

UNSPSC 39131708

Diameter 2 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch