Appleton L27SA Conduit Body, Type: Universal, Form 7, Size: 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    L27SA
  • Rexel Part Number:

    448004
  • UPC:

    78138131667

Conduit Body, Type: Universal, Form 7, Size: 3/4 Inch, Aluminum

$ 59.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # L27SA

Rexel Part # 448004

UPC 78138131667

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch