Erico Caddy CD2.5B Conduit Hanger with Bolt, Diameter: 1-1/4", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CD2.5B
  • Rexel Part Number:

    80245
  • UPC:

    782856120254

1-1/4" EMT Conduit Clamp with retained bolt and built -in nut; 1/4" Mounting Hole. Standard Package Quantity: 100

$ 91.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CD2.5B

Rexel Part # 80245

UPC 782856120254

UNSPSC 39121702

Diameter 1 1/4 in

Material Steel

Type Conduit Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch