Erico Caddy CD2BSS Conduit Hanger With Bolt, 1/2", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CD2BSS
  • Rexel Part Number:

    47625
  • UPC:

    782856120605

1" EMT or Rigid conduit clamp with retained bolt and built-in nut; Mounting Hole. Bolt size 1/4". Hole diameter 6.4 mm. Standard Packaging Quantity: 100. Stainless Steel,

$ 412.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CD2BSS

Rexel Part # 47625

UPC 782856120605

UNSPSC 39121702

Diameter 1 in

Material Stainless Steel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch