Erico Caddy CD3B Conduit Hanger with Bolt, Diameter: 1-1/2" and 1-1/4", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CD3B
  • Rexel Part Number:

    80337
  • UPC:

    782856120032

1-1/2" EMT or 1-1/4" RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" mounting hole. Load Limit: 250lbs. Standard Packaging Quantity: 100

$ 91.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CD3B

Rexel Part # 80337

UPC 782856120032

UNSPSC 39121702

Diameter 1 1/2 in

Material Steel

Type Conduit Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch