Erico Caddy CD8B Conduit Hanger with Bolt, Steel, 3-1/2" EMT / Rigid

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CD8B
  • Rexel Part Number:

    275995
  • UPC:

    782856120087

3-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350lbs. Standard Package Quantity: 10.

$ 334.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CD8B

Rexel Part # 275995

UPC 782856120087

UNSPSC 39121702

Diameter 3 1/2 in

Material Steel

Type Conduit Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch