Erico Caddy 16M Conduit Clip, Type: M Clip, 1", Mounting Hole: 9/32", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    16M
  • Rexel Part Number:

    18672
  • UPC:

    782856702160

Conduit Clip, Type: M Clip, Size: 1 Inch, Mounting Hole: 9/32 Inch, Load Limit(Vertical): 100 lbs, Load Limit (Horizontal): 25 lbs, Standard Packaging Quantity: 100.

$ 78.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 16M

Rexel Part # 18672

UPC 782856702160

UNSPSC 39121702

Diameter 1 in

Material Steel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch