Erico Caddy 6M Conduit Clips, 3/8" Flexible Conduit, 9/32" Hole, 1/4-20 Thread, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    6M
  • Rexel Part Number:

    18704
  • UPC:

    782856702061

Conduit Clip - for 14-2 thru 12-3 MC/AC, and 3/8 Flexible Conduit. Has 9/32" plain mounting hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.

$ 56.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 6M

Rexel Part # 18704

UPC 782856702061

UNSPSC 31162905

Diameter 3/8 in

Material Steel

Type Conduit Clip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch