Erico Caddy K8 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/2 - 1/4", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    K8
  • Rexel Part Number:

    47867
  • UPC:

    782856245087

Conduit Hanger 1/2" EMT to 1/4" and Smaller Rods or Flanges. Standard Packaging Quantity: 100.

$ 37.56 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # K8

Rexel Part # 47867

UPC 782856245087

UNSPSC 39121701

Diameter 1/2 in

Material Steel

Type Conduit Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch