Erico Caddy KBT Tray Clip For Wire Basket, Wire Size: 3/16 - 5/16", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    KBT
  • Rexel Part Number:

    382411
  • UPC:

    782856689713

Tray Clip For Wire Basket, Wire Size: 3/16 - 5/16", Material: Steel, Attaches Wire Basket Tray To Strut Without Additional Hardware.

$ 55.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # KBT

Rexel Part # 382411

UPC 782856689713

UNSPSC 39121702

Material Steel

Size 3/16 - 5/16

Type Tray Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch