Calbond PV1500STG5 Conduit Hub, Type: Grounding, Size: 1-1/2", PVC Coated Steel

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV1500STG5
  • Rexel Part Number:

    815554
  • UPC:

    847656075040

Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated.

$ 81.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV1500STG5

Rexel Part # 815554

UPC 847656075040

UNSPSC 39131707

Diameter 1 1/2 in

Material PVC Coated

Type Conduit Hub w/Ground

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch