Plasti-Bond PRSTG5 Conduit Hub, Type: Grounding, 1-1/2", PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRSTG5
  • Rexel Part Number:

    255129
  • UPC:

    784011207527

Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Steel.

$ 106.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRSTG5

Rexel Part # 255129

UPC 784011207527

UNSPSC 39131706

Diameter 1 1/2 in

Material PVC Coated

Type Conduit Hub w/Ground

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch