Plasti-Bond PRST2 Conduit Hub, 3/4", PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRST2
  • Rexel Part Number:

    112227
  • UPC:

    784011207374

Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel.

$ 49.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRST2

Rexel Part # 112227

UPC 784011207374

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch