Plasti-Bond PRST7 2-1/2 Knockout Hub

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRST7
  • Rexel Part Number:

    335168
  • UPC:

    784011207428

Conduit Hub, Size: 2 1/2 inch, Material: PVC Coated Steel.

$ 183.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRST7

Rexel Part # 335168

UPC 784011207428

UNSPSC 39131707

Diameter 2 1/2 in

Material PVC Coated

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch