Ocal HUB11/4-G 1 1/4 Ocal Hub Gray

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    HUB11/4-G
  • Rexel Part Number:

    182120
  • UPC:

    704508388317

Conduit Hub, Size: 1 1/4 inch, Material: PVC Coated Zinc.

$ 117.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # HUB11/4-G

Rexel Part # 182120

UPC 704508388317

UNSPSC 39131707

Diameter 1 1/4 in

Material PVC Coated

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch