Klein 85191 Conduit Fitting/Reaming Screwdriver

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    85191
  • Rexel Part Number:

    46731
  • UPC:

    092644851919

Conduit-Fitting and Reaming Screwdriver, Shank Length: 2-1/2", Overall Length: 7-1/2", Conduit Capacity: 1/2", 3/4", 1"

$ 34.17 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 85191

Rexel Part # 46731

UPC 092644851919

UNSPSC 27111701

Length 2 1/2 in

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch