Bizline 300X300BSSPR PVC Base Spacer, 3" x 3"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    300X300BSSPR
  • Rexel Part Number:

    210618
  • UPC:

PVC Base Spacer, 3 Inch Conduit x 3 Inch Separation

$ 148.10 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 300X300BSSPR

Rexel Part # 210618

UPC

UNSPSC 39131707

Diameter 3 in

Family / Style Conduit Spacer

Material PVC

Type Base Spacer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch