Calbrite PV10001S00 Pipe Strap, 1-Hole, Size: 1", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV10001S00
  • Rexel Part Number:

    563349
  • UPC:

Pipe Strap, 1-Hole, Size: 1 Inch, Material: PVC Coated Iron

$ 1,062.27 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV10001S00

Rexel Part # 563349

UPC

UNSPSC 39121311

Diameter 1 in

Material Iron

Type Pipe Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch