Plasti-Bond PBPS22M Conduit Strap, 1-Hole, Size: 3/4", PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBPS22M
  • Rexel Part Number:

    224523
  • UPC:

    784011211029

1 Hole Conduit Strap, Size: 3/4 inch, Material: PVC Coated Steel.

$ 1,348.64 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBPS22M

Rexel Part # 224523

UPC 784011211029

UNSPSC 30101804

Diameter 3/4 in

Material PVC Coated

Type 1-Hole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch