Plasti-Bond PBPS33M Pipe Strap, 1-Hole, 1", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBPS33M
  • Rexel Part Number:

    273307
  • UPC:

    784011211036

1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.

$ 1,390.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBPS33M

Rexel Part # 273307

UPC 784011211036

UNSPSC 30101804

Diameter 1 in

Material PVC Coated

Type 1-Hole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch