Power-Strut PS 1000 1/2 EG EMT Conduit Strap

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1000 1/2 EG
  • Rexel Part Number:

    224107
  • UPC:

    702316500419

EMT Strut Strap, Diameter: 1/2 Inch, Material: Steel, Finish: Electro-Galvanized, For Use With EMT Conduit

$ 130.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1000 1/2 EG

Rexel Part # 224107

UPC 702316500419

UNSPSC 31162906

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch