Power-Strut PS 1000 AS 1/2 EG EMT Strut Strap, 1/2", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1000 AS 1/2 EG
  • Rexel Part Number:

    359831
  • UPC:

    702316502666

EMT Strut Strap, Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized, PRE-ASSEMBLED, Thickness .060".

$ 137.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1000 AS 1/2 EG

Rexel Part # 359831

UPC 702316502666

UNSPSC 31162906

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch