Power-Strut PS1000-1-1/2-AS-EG EMT Strut Strap, 1-1/2", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1000-1-1/2-AS-EG
  • Rexel Part Number:

    359834
  • UPC:

    70231650258

EMT Strut Strap, 1-1/2 Inch, Material: Steel, Finish: Electro-Galvanized, Pre-Assembled, For Use With EMT Conduit

$ 260.17 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1000-1-1/2-AS-EG

Rexel Part # 359834

UPC 70231650258

UNSPSC 39121700

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch