Power-Strut PS1000-3/4-EG PS 1000; CONDUIT

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1000-3/4-EG
  • Rexel Part Number:

    205585
  • UPC:

    70231650131

EMT Strut Strap, Diameter: 3/4 in, Material: Steel, Finish: Electro Galvanized, Pre-Assembled

$ 152.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1000-3/4-EG

Rexel Part # 205585

UPC 70231650131

UNSPSC 31162906

Diameter 3/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch