Cooper B-Line B2000ZN(3/8) Pipe/Conduit Clamp

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2000ZN(3/8)
  • Rexel Part Number:

    62782
  • UPC:

    781011608033

EMT Strut Strap, Diameter: 3/8 in., Material: Steel, Finish: Electro Plated Zinc.

$ 329.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2000ZN(3/8)

Rexel Part # 62782

UPC 781011608033

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch