Cooper B-Line B2001ZN(1/2) EMT Strut Strap, 1/2", Material: Steel, Finish: Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2001ZN(1/2)
  • Rexel Part Number:

    62769
  • UPC:

    781011608132

EMT Strut Strap, Diameter: 1/2 in., Material: Steel, Finish: Electro Plated Zinc.

$ 314.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2001ZN(1/2)

Rexel Part # 62769

UPC 781011608132

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch