Kindorf C 106 1 EMT Strut Strap, 1", Material: Steel, Finish: Galv-Krom

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    C 106 1
  • Rexel Part Number:

    65765
  • UPC:

    785991759754

EMT Strut Strap, Diameter: 1 in , Material: Steel, Finish: Galv-Krom

$ 425.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # C 106 1

Rexel Part # 65765

UPC 785991759754

UNSPSC 31151901

Diameter 1 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch