Unistrut P1111-EG Rigid Strut Strap, 1/2", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1111-EG
  • Rexel Part Number:

    116009
  • UPC:

    78636411110

Rigid Strut Strap, 1/2 Inch, Material: Steel, Finish: Electro-Galvanized, For Use With Rigid/IMC Conduit

$ 226.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1111-EG

Rexel Part # 116009

UPC 78636411110

UNSPSC 39121701

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch