Power-Strut PS 1100 1 1/2 HG Rigid Strut Strap, Diameter: 1-1/2", Material: Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 1 1/2 HG
  • Rexel Part Number:

    225460
  • UPC:

    702316502949

Standard Strut Strap, Diameter: 1-1/2", Material: Steel, Finish: Hot Dipped Galvanized.

$ 443.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 1 1/2 HG

Rexel Part # 225460

UPC 702316502949

UNSPSC 39121701

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch