Power-Strut PS 1100 1 1/2 SS Rigid Strut Strap, Diameter: 1-1/2", Material: Stainless Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 1 1/2 SS
  • Rexel Part Number:

    116951
  • UPC:

    702316502963

Standard Strut Strap, Diameter: 1-1/2", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 565.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 1 1/2 SS

Rexel Part # 116951

UPC 702316502963

UNSPSC 30101804

Diameter 1 1/2 in

Material Stainless

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch