Power-Strut PS 1100 1 SS Rigid Strut Strap, Diameter: 1", Material: Stainless Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 1 SS
  • Rexel Part Number:

    112870
  • UPC:

    702316502871

Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 339.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 1 SS

Rexel Part # 112870

UPC 702316502871

UNSPSC 39131707

Diameter 1 in

Material Stainless

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch