Power-Strut PS 1100 2 HG Rigid Strut Strap, Diameter: 2", Material: Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 2 HG
  • Rexel Part Number:

    267017
  • UPC:

    702316503274

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Hot Dipped Galvanized.

$ 486.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 2 HG

Rexel Part # 267017

UPC 702316503274

UNSPSC 39121701

Diameter 2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch