Power-Strut PS 1100 3 HG Standard Strut Strap, 3", Material: Steel/Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 3 HG
  • Rexel Part Number:

    310668
  • UPC:

    702316503434

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Hot Dipped Galvanized.

$ 563.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 3 HG

Rexel Part # 310668

UPC 702316503434

UNSPSC 39121701

Diameter 3 in

Material Hot-Dip Galvanized

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch