Power-Strut PS 1100 4 HG Standard Strut Strap, Diameter: 4", Material: Steel/Glavanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 4 HG
  • Rexel Part Number:

    267189
  • UPC:

    702316503687

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Hot Dipped Galvanized.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 4 HG

Rexel Part # 267189

UPC 702316503687

UNSPSC 39121701

Diameter 4 in

Material Hot-Dip Galvanized

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch