Power-Strut PS 1100 4 SS Rigid Strut Strap, Diameter: 4", Material: Stainless Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 4 SS
  • Rexel Part Number:

    116997
  • UPC:

    702316503700

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 1,658.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 4 SS

Rexel Part # 116997

UPC 702316503700

UNSPSC 30101804

Diameter 4 in

Material Stainless

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch