Power-Strut PS 1100 AS 1 1/2 EG Rigid Strut Strap, 1-1/2", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 AS 1 1/2 EG
  • Rexel Part Number:

    116480
  • UPC:

    702316502925

Standard Strut Strap, Diameter: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 150.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 AS 1 1/2 EG

Rexel Part # 116480

UPC 702316502925

UNSPSC 39121701

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch