Power-Strut PS 1100 AS 2 1/2 EG Rigid Strut Strap, 2-1/2", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 AS 2 1/2 EG
  • Rexel Part Number:

    80005
  • UPC:

    702316503335

Standard Strut Strap, Diameter: 2-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 197.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 AS 2 1/2 EG

Rexel Part # 80005

UPC 702316503335

UNSPSC 39121701

Diameter 2 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch