Power-Strut PS 1100 AS 3 1/2 EG Rigid Strut Strap, 3-1/2", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 AS 3 1/2 EG
  • Rexel Part Number:

    116422
  • UPC:

    702316503489

Standard Strut Strap, Diameter: 3-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 250.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 AS 3 1/2 EG

Rexel Part # 116422

UPC 702316503489

UNSPSC 39121701

Diameter 3 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch