Power-Strut PS 1100 AS 4 ZD Rigid Strut Strap, 4", Material: Steel, Finish: Zinc Gold

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 AS 4 ZD
  • Rexel Part Number:

    114789
  • UPC:

    702316503670

Standard Pipe Clamp, Diameter: 4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit

$ 457.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 AS 4 ZD

Rexel Part # 114789

UPC 702316503670

UNSPSC 39121701

Diameter 4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch