Power-Strut PS 1100 AS 5 EG Rigid Strut Strap, 5", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 AS 5 EG
  • Rexel Part Number:

    116341
  • UPC:

    702316503731

Standard Pipe Clamp, Diameter: 5", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 708.50 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 AS 5 EG

Rexel Part # 116341

UPC 702316503731

UNSPSC 39121701

Diameter 5 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch