Power-Strut PS 1100 AS 6 EG Rigid Strut Strap, 6", Material: Steel, Finish: Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 AS 6 EG
  • Rexel Part Number:

    79947
  • UPC:

    702316503786

Standard Strut Strap, Diameter: 6", Material: Steel, Finish: Electro-Galvanized, Thickness .135". For use with: GRC, IMC, Schedule 40/SCH 80 Conduit.

$ 817.98 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 AS 6 EG

Rexel Part # 79947

UPC 702316503786

UNSPSC 30101804

Diameter 6 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch