Power-Strut PS1100-3-1/2-SS 3-1/2" SS PIPE

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1100-3-1/2-SS
  • Rexel Part Number:

    464826
  • UPC:

Standard Strut Strap, Diameter: 3 1/2", Material: Stainless Steel, EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 672.80 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1100-3-1/2-SS

Rexel Part # 464826

UPC

UNSPSC 30101804

Diameter 3 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch