Cooper B-Line B2009HDG Rigid Strut Strap, Diameter: 3/4", Material: Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2009HDG
  • Rexel Part Number:

    67549
  • UPC:

    781011601102

Rigid Strut Strap, Diameter: 3/4 Inch, Material: Steel/Hot Dipped Galvanized, For Use With GRC, IMC, SCH 40/SCH 80 Conduit

$ 480.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2009HDG

Rexel Part # 67549

UPC 781011601102

UNSPSC 39121311

Diameter 3/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch